missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ Precision Tweezers with Tapered Tips with High Precision Points
Precision Tweezers with Tapered Tips with High Precision Points offer extreme precision for work under microscopes.
$24.50 - $335.66
Specifications
| Tip Style | Straight Tapered, Ultra Fine |
|---|---|
| Design | 5 |
| Length (English) | 4.25 in. |
| Length (Metric) | 108 mm |
| Product Type | Tweezers, Electronic |
| Catalog Number | Mfr. No. | Material | Precision | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Precision | Price | Quantity | ||||
|
17456109
|
Excelta™
5SA |
Anti-magnetic Stainless Steel | High |
Each for $222.06
|
|
||||
|
17456209
|
Excelta™
5SASE |
Anti-magnetic Stainless Steel | General |
Each for $24.50
|
|
||||
|
17467161
|
Excelta™
5 |
Carbon Steel | High |
Each for $335.66
|
|
||||
|
17467165
|
Excelta™
5SPI |
Stainless Steel | Fine |
Each for $101.38
|
|
||||
|
17467166
|
Excelta™
5SSE |
Stainless Steel | General |
Each for $24.50
|
|
||||
|
17467168
|
Excelta™
5SAPI |
Anti-magnetic Stainless Steel | Fine |
Each for $96.13
|
|
||||
|
16050110
|
Excelta™
5S |
Stainless Steel | High |
Each for $256.63
|
|
||||
Description
- Antimagnetic stainless steel, Stainless steel or Carbon steel
- Straight Tapered ultra-fine tip enhances visibility under microscopes
- Overall length: 4.25 in.
Specifications
| Straight Tapered, Ultra Fine | |
| 4.25 in. | |
| Tweezers, Electronic | |
| 0.015 in. | |
| 0.32 in. | |
| High-precision |
| 5 | |
| 108 mm | |
| 1 Ea. | |
| 0.038 cm | |
| 0.812 cm |