missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Excelta™ Tweezer Kitset
This Tweezer Kitset is constructed from antimagnetic stainless steel.
$252.53 - $1625.03
Specifications
Material | Stainless Steel |
---|---|
Product Type | Tweezers Kit |
Quantity (No. per Case) | 1 Ea. |
Style | High-precision |
Catalog Number | Mfr. No. | Includes | Precision | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Precision | Price | Quantity | ||||
18100844
|
Excelta™
KST5 |
1-SA, 2-SA, 3C-SA, 5-SA, 7-SA Tweezers, Wooden Box | High |
Each for $922.50
|
|
||||
18100846
|
Excelta™
KST10 |
AA-SA, 00-SA, 00D-SA, 1-SA, 2-SA, 2A-SA, 3C-SA, 5-SA, 5A-SA, 7-SA Tweezers, Wooden Box | High |
Each for $1,625.03
|
|
||||
18100845
|
Excelta™
KST5SE |
1-SA-SE, 2-SA-SE, 3C-SA-SE, 5-SA-SE, 7-SA-SE Tweezers, Wooden Box | General |
Each for $252.53
|
|
||||
18100847
|
Excelta™
KST10SE |
AA-SA-SE, 00-SA-SE, 00D-SA-SE, 1-SA-SE, 2-SA-SE, 2A-SA-SE, 3C-SA-SE, 5-SA-SE, 5A-SA-SE, 7-SA-SE Tweezers, Wooden Box | General |
Each for $360.28
|
|
||||
Description
- Each set of tweezers comes in its own wooden box
Specifications
Stainless Steel | |
Tweezers Kit | |
1 Ea. | |
High-precision |