missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Exhaust Arm, Chemical Model
Fisherbrand™ Exhaust Arms are suitable for the removal of heat or nuisance fumes.
Description
- Exhaust arms need to be tied into the general exhaust for the lab.
- Each arm is furnished with 5.5 in. mini hood that will accept the optional hoods noted
- The two outermost arm joints can rotate and swivel 360 degrees.
- These arms are designed to be mounted from the wall or ceiling.
- Complete mounting components and hardware is included with each exhaust arm.
- Basic Model is a robust and reliable all-around exhaust arm for general applications where there is little risk of electrical discharges or attack by aggressive chemicals.
- Chemical Model is constructed of anodized aluminum with a white electrophoretic deposition coating making the arm ideal for fume extraction in aggressive environments where corrosion resistance must be assured.
Specifications
Exhaust Arm | |
White | |
7.94 cm | |
57.1 in. | |
Chemical Model | |
145 cm |
Anodized Aluminum | |
3.125 in. | |
3.125 x 57.1 x 57.1 in. | |
145 cm | |
57.1 in. |