missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ Explorer™ Precision Balance
The Explorer™ Precision Balance increases operational efficiency by offering features such as a large color touch screen and intuitive user interface, large weighing pans, multiple connectivity options, and 14 weighing applications.
Supplier: OHAUS™ 30061984
Description
- Applications: Weighing, Parts Counting, Percent Weighing, Checkweighing, Animal/Dynamic Weighing, Filling, Totalization/Statistics, Formulation, Differential Weighing, Density Determination, Peak Hold, Ingredient Costing, Pipette Adjustment, SQC, Statistics
- Display: 5.7'' (145 mm) Full-color VGA graphic touchscreen display with user-controlled brightness
- Operation: AC adapter (included)
- Communication: RS232 and USB (included) or second RS232/Ethernet (accessories sold separately). GLP/GMP data output with real-time clock.
- Construction: Metal base, ABS top housing, stainless steel pan, glass draftshield with top mounted side doors and flip/sliding top door (1 mg models), illuminated up-front level indicator, weigh below hook, security bracket, calibration lock, 4 touchless sensors, in-use cover
- Design Features: Selectable environmental filters, auto tare, user selectable span calibration points, software lockout and reset menu, user selectable communication settings and data print options, user definable project and user IDs, auto standby, up to 14 operating languages
Specifications
Touchless sensor | |
RS-232, USB or Ethernet Interface Kits (optional) | |
Color Touchscreen | |
Gram, Kilogram, Pound, Ounce (decimal or fractiona | |
Automatic | |
Stainless Steel | |
EX6201/E | |
≤1 sec. | |
50°F to 86°F, 85% RH, Non-condensing | |
Portable Balance | |
8 in. | |
20.4 cm | |
2.3 in. | |
8.4 in. | |
21.2 cm | |
Not Applicable | |
5 kg | |
100/240 V | |
50/60 Hz |
cUL | |
6200 g | |
0.1 g | |
Inuse Cover, AC Adapter | |
±0.2 g | |
160 g | |
0.1 g | |
10°C to 30°C, 85% RH, Non-condensing | |
400% of rated capacity | |
2 Years | |
8 in. | |
200 mm | |
5.8 cm | |
7.5 in. | |
190 mm | |
11 lb. | |
100/240 V 50/60 Hz | |
0.25 A |