missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ F-Style 1 Gallon Can
Versatile can for industrial and commercial use to store or transport variety of liquids.
Supplier: Eisco™ METALCAN
Description
- With 1.75 in. Delta opening with cap
- Threaded cap creates water-tight seal
- Durable and lightweight
Specifications
F-style Can | |
1 gal. | |
Silver | |
Liquids | |
9.5 in. | |
16.51 cm | |
10.16 cm | |
362.87 g |
Yes | |
3.78 L | |
Store or Transport Variety of Liquids | |
Metal | |
6.5 in. | |
4 in. | |
0.8 lb. |