missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ F1AC Basic Sheet Weights with Certificate

Individual weights

Supplier:  Mettler Toledo™ 30406391

 View more versions of this product

Catalog No. 01-911-711

Explore available promotions

Description

Description

Basic Line weights are made of premium stainless steel; no aluminum is used for mg weights. The economical design with adjusting cavity allows for optimized manufacturing and adjustment processes. Competitively priced and perfect for in-depth testing of precision balances and industrial scales. Perfectly suited for larger in-house calibration services.

  • Premium stainless steel
  • Density: 7.9 kg/dm3
  • Nonmagnetic
  • Impact-resistant plastic box

Specifications

Specifications

Adjustable Cavity Sheet Weight
OIML Class F1
100 mg
100 mg
Plastic box
1
With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard
Stainless Steel
7.9kg/dm3 at 20°C
Square
Each
Videos
SDS
Documents

Documents

Promotions

Promotions