missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Falcon™ 96-Well, Cell Culture-Treated, Flat-Bottom Microplate
Color: Black, Clear Bottom; Sterility: Sterile; Lid: With Lid
Supplier: Falcon™ 353219
Description
- Bottoms are 60% thinner than conventional polystyrene microplates, resulting in lower background fluorescence and enabling readings down to 340 nm.
- Opaque walls prevent well-to-well cross-talk.
- Optically clear flat bottom permits direct microscopic viewing.
- Crystal-grade virgin polystyrene
- Sterilized by gamma irradiation
- Nonpyrogenic
- Non-treated polystyrene, standard tissue culture (TC), and Corning™ Primaria surface treatments available
- Convenient, peel-open medical-style packaging for individual product presentation
- Individual and Ready-Stack (RS) trays are PET (Code 1) and recyclable
- Falcon 96, 384, and 1536 well microplates are compatible with automation systems and meet standard ANSI/SBS footprint dimensions for microplates
Order Info
Eight per pack; case of 32.
Specifications
Standard | |
0.32 cm2 | |
8/Pk., 32/Cs. | |
Black, Clear Bottom | |
Automation systems | |
96 | |
Sterile | |
Flat Bottom (F-well) | |
32/Cs. | |
32/Cs. |
With Lid | |
8 x 12 | |
TC-Treated | |
Imaging Plate | |
Polystyrene | |
25 to 340 μL | |
Cell Culture | |
Supports primary, stem, neuronal, mesenchymal, hepatocyte and endothelial cells | |
8/Pk. |