missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Falcon™ Bacteriological Petri Dishes with Lid

Manufactured from crystal-grade polystyrene for optical clarity. Falcon™ Bacteriological Petri Dishes are not tissue culture treated for cell attachment for applications where cell attachment is not desired. The surface is hydrophobic.

Supplier:  Falcon™ 351007

 View more versions of this product

Catalog No. 08-757-100B


Explore available promotions

Description

Description

These bacteriological Petri dishes are not tissue culture treated for cell attachment; for applications where cell attachment is not desired. Made from crystal-grade polystyrene for optical clarity. Surface is hydrophobic.

  • Durable construction for stable dish manipulation
  • Crystal-grade, virgin polystyrene for optical clarity
  • Sterile
  • Dimensions listed (diameter x height)
Specifications

Specifications

21.29 cm2
Polystyrene
Non-treated
500/Cs.
Triple Vented
60 mm
Single-use
Sterile
Cell Culture Petri Dish
20/Pk.
15 mm
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions