missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ Cell Strainers
Rapidly isolates primary cells to consistently obtain a uniform single-cell suspension from tissues. Falcon™ Cell Strainers are easy to use and ideal for use with stem cells and primary cells.
Supplier: Falcon™ C352350
Description
- A faster and easier alternative to gauze filtration in procedures involving dissociation of cells from either clumps or primary tissues
- Consistently obtain a more uniform single-cell suspension
- Three nylon mesh pore sizes for optimal performance in a variety of applications
- Sterilized and conveniently accessible in individual packaging
- Extended lip on strainer enables aseptic handling with forceps
- Strainers are made of a strong nylon mesh with 40, 70, or 100 μm pores that are evenly spaced for consistent results
- Molded color-coded polypropylene frame with tab enables easy handling
Features
Sterile- Individually packaged
Spécifications
| Nylon | |
| White | |
| Extended lip on strainer, polypropylene frame with tab | |
| Cell Strainer | |
| Conical Tubes, 50 mL Falcon |
| Single-use | |
| Designed for rapidly isolating primary cells to consistently obtain a uniform single cell suspension from tissues | |
| Polypropylene | |
| Sterile | |
| 70 μm |