missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Falcon™ Nontreated Tissue Culture Flasks
Similar to the surface of a bacteriological Petri dish
Supplier: Falcon™ 353133
Description
- Vacuum-gas plasma tissue culture treatment provides consistent cell attachment, spreading, and growth
- Choose standard tissue culture, Corning™ Primaria™, or not tissue culture-treated polystyrene growth surfaces to meet your individual cell culture requirements
- Secure stacking provides stability from accidental tips or spills, and protection against contamination (canted neck flasks)
- Sterilized by gamma irradiation
- Nonpyrogenic tested to less than 0.1 EU/mL
- Volumetric graduations and writing patch
- Vented caps incorporate a 0.2 μm hydrophobic membrane for optimal gas exchange while protecting against contamination
- Growth area and volume are nominal
Specifications
8.45 oz. | |
Phenolic | |
Polystyrene | |
Straight | |
5/Pk. | |
Not Treated | |
Rectangular |
White | |
250 mL | |
For enhanced cell attachment and growth | |
60/Cs. | |
Rectangular | |
Sterile | |
Plug Seal |