missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Falcon™ Round-Bottom Polypropylene Test Tubes With Cap
Manufactured from polypropylene for excellent chemical and thermal resistance. Falcon™Round-Bottom Polypropylene Tubes are tested to withstand 3000 x g centrifugation.
$431.23 - $588.61
Specifications
Closure Color | Natural |
---|---|
Closure Material | Polyethylene |
Color | Clear |
Description | 3000 x G |
Material | Polypropylene |
Catalog Number | Mfr. No. | Capacity (Metric) | Length (Metric) | Packaging | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Length (Metric) | Packaging | Price | Quantity | |||
14-959-10B
|
Falcon™
352006 |
14 mL | 100 mm | Individually wrapped |
Case of 500 Each for $585.05
|
|
|||
14-959-11A
![]() |
Falcon™
352063 |
5 mL | 75 mm | 25/Pk.; 500/Cs. |
Case of 500 Each for $431.23
|
![]() |
|||
14-959-11B
![]() |
Falcon™
352059 |
14 mL | 100 mm | 25/Pk.; 500/Cs. |
Case of 500 Each for $588.61
|
![]() |
|||
Description
- Widely used and referenced in laboratory protocols
- Dual position snap-cap prevents sample loss with ease of handling
- Sterile, nonpyrogenicity tested to less than 0.1 EU/mL (Cat. No. 352002 nonsterile)
The foundation for consistent research results
- Provide reliable containment of laboratory fluid samples
- Polypropylene tubes are best suited for applications requiring greater thermal and chemical stability
- Dual-position snap caps, heavier gauge walls, and unique construction provide a secure, positive seal
- Medical-style packaging materials
- 3,000 RCF rating (RCF claims refer to Relative Centrifugal Force measured in g-force for materials with a specific gravity of 1.0, used in an appropriate rotor with correct cushion and safety precautions. Tubes used with organic solvents at temperatures below 0°C may have lower RCF ratings.)
- 17 x 100 mm tubes have blue printed graduations and white writing patch
- Tube dimensions and volumes are approximate
Order Info
Snap caps also available separately
Specifications
Natural | |
Clear | |
Polypropylene | |
Sterile | |
Test Tube |
Polyethylene | |
3000 x G | |
Yes | |
Snap Cap |