missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S'il vous plaît vous connecter à votre compte en ligne pour afficher votre prix réduits
Falcon™ 96-Well, Non-Treated, Flat-Bottom Microplate
Color:Clear; Sterility:Sterile; Lid:With Lid
Supplier: Falcon™ 351172
Description
Available with tissue culture-treated and nontreated surfaces. Made of crystal grade virgin polystyrene for optimum visibility.
- Bottoms are 60% thinner than conventional polystyrene microplates, resulting in lower background fluorescence and enabling readings down to 340 nm.
- Opaque walls prevent well-to-well cross-talk.
- Optically clear flat bottom permits direct microscopic viewing.
- Crystal-grade virgin polystyrene
- Sterilized by gamma irradiation
- Nonpyrogenic
- Non-treated polystyrene, standard tissue culture (TC), and Corning™ PrimariaTM surface treatments available
- Convenient, peel-open medical-style packaging for individual product presentation
- Individual and Ready-Stack (RS) trays are PET (Code 1) and recyclable
- Falcon 96, 384, and 1536 well microplates are compatible with automation systems and meet standard ANSI/SBS footprint dimensions for microplates
Spécifications
Standard | |
0.32 cm2 | |
Not Treated | |
Polystyrene | |
1.5 to 2.2 mL | |
Non-treated | |
Flat Bottom (F-well) | |
1/Pk. |
With Lid | |
8 x 12 | |
Clear | |
96 | |
Sterile | |
0.37 mL | |
50/Cs. | |
50/Cs. |