missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Falcon™ Tissue Culture Treated Flasks
Manufactured from optically clear virgin polystyrene for easy viewing of sample or cells. Falcon™ Tissue Culture Treated Flasks features vacuum-gas plasma tissue culture treatment to ensure consistent growth surface.
Supplier: Falcon™ 355000
Description
- Secure stacking provides stability from accidental tips or spills
- Nonpyrogenic tested to less than 0.1 EU/ mL
- Volumetric graduations and writing patch
- Growth area and volume are nominal
Specifications
20.2 oz. | |
600 mL | |
For enhanced cell attachment and growth | |
40/Cs. | |
Rectangular | |
Sterile | |
Plug Seal |
Polyethylene | |
Polystyrene | |
Canted | |
5/Pk. | |
TC-Treated | |
Rectangular | |
150 cm2 |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.