missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ Tissue Culture Treated Flasks
Manufactured from optically clear virgin polystyrene for easy viewing of sample or cells. Falcon™ Tissue Culture Treated Flasks features vacuum-gas plasma tissue culture treatment to ensure consistent growth surface.
Supplier: Falcon™ 353136
Description
- Secure stacking provides stability from accidental tips or spills
- Nonpyrogenic tested to less than 0.1 EU/ mL
- Volumetric graduations and writing patch
- Vented caps incorporate a 0.2 μm hydrophobic membrane for optimal gas exchange
- Growth area and volume are nominal
Specifications
| 8.45 oz. | |
| 250 mL | |
| For enhanced cell attachment and growth | |
| 60/Cs. | |
| Rectangular | |
| Sterile | |
| Vented |
| Polyethylene | |
| Polystyrene | |
| Canted | |
| 5/Pk. | |
| TC-Treated | |
| Rectangular | |
| 75 cm2 |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.