missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Puritan™ Puritan Fecal Opti-Swab Collection & Transport System
2 ml Cary-Blair Medium Filled Vial w/ One Sterile Elongated HydraFlock™ Swab (25-3506-H)
Supplier: Puritan™ CB206
Description
2 ml Cary-Blair Medium. 12 x 80 mm screw-cap polypropylene tube, orange cap. Packaged with a sterile standard tip HydraFlock swab (25-3506-H). Intended for collection, transport and preservation of fecal and rectal swabs containing enteric pathogenic bacteria that lead to food borne illnesses. Used in bacterial culture, rapid tests, Gram staining, automation, and molecular testing. Swab can be used as a collection tool for the sample. Premium medical grade plastic components to improve product shelf life. Made in USASpecifications
Liquid | |
Sterile | |
Screw Cap | |
Polystyrene | |
6 in. | |
50/Pk. | |
Polyester Flock |
Cary-Blair | |
Red | |
Collect, transport and store stool specimen | |
Sterile pre-labeled and polypropylene screwcap vial containing 2 mL of Fecal Opti-Swab medium and one HydraFlock swab | |
152.4 mm | |
2°C to 25°C, Avoid freezing and excessive heat | |
Elongated |