Learn More
Thermo Scientific™ GeneRuler 100 bp Plus DNA Ladder
Perform sizing and approximate quantification of a wide range of double-stranded DNA on agarose or polyacrylamide gels.
$101.00 - $417.80
Specifications
Concentration | 6X |
---|---|
Gel Type | Agarose |
Label or Dye | Xylene Cyanol FF, Bromophenol Blue, Orange G |
Product Type | DNA Ladder |
Ready to Load | No |
Description
GeneRuler 100bp Plus DNA Ladder 100 to 3000bp is recommended for sizing and approximate quantification of a wide range of double-stranded DNA on agarose or polyacrylamide gels. The ladder is a mixture of chromatography-purified individual DNA fragments.
GeneRuler 100bp Plus DNA Ladder can be labeled radioactively with T4 Polynucleotide Kinase (seeProtocol).
The ladder is supplied with 6X DNA Loading Dye.
Highlights
- Ideal for both DNA sizing and approximate quantification
- Sharp bands
- Bright reference bands (given in red)
- Supplied with loading dye for sample DNA
Specifications
6X | |
Xylene Cyanol FF, Bromophenol Blue, Orange G | |
No | |
Agarose Gels | |
GeneRuler |
Agarose | |
DNA Ladder | |
100 to 3000 bp | |
Sustainable packaging |
For Research Use Only. Not for use in diagnostic procedures.