Learn More
Thermo Scientific™ GeneRuler 100 bp DNA Ladder, ready-to-use
Perform sizing and approximate quantification of a wide range of double-stranded DNA on agarose or polyacrylamide gels.
$104.70 - $473.00
Specifications
Concentration | 6X |
---|---|
Gel Type | Agarose |
Label or Dye | Xylene Cyanol FF, Bromophenol Blue, Orange G |
Product Type | DNA Ladder |
Ready to Load | Yes |
Description
GeneRuler 100Â bp DNA Ladder, ready-to-use 100 to 1000Â bp is recommended for sizing and approximate quantification of a wide range of double-stranded DNA fragments on agarose or polyacrylamide gels. The ladder is a mixture of chromatography-purified individual DNA fragments.
GeneRuler 100Â bp DNA Ladder, ready-to-use, is premixed with 6X DNA Loading Dye for direct loading on gel.
The ladder is supplied with 6X DNA Loading Dye.
Highlights
- Ideal for both DNA sizing and approximate quantification
- Sharp bands
- Bright reference bands (given in red)
- Can be directly loaded and are stable at room temperature for 6Â months
- Supplied with loading dye for sample DNA
Specifications
6X | |
Xylene Cyanol FF, Bromophenol Blue, Orange G | |
Yes | |
Agarose Gels | |
GeneRuler |
Agarose | |
DNA Ladder | |
100 to 1000 bp | |
Sustainable packaging |
For Research Use Only. Not for use in diagnostic procedures.