missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ferno™ NAJO Lite Backboards DFS Item

Exceptionally lightweight—just 14.5 lb. (6.6kg)

Supplier:  Ferno™ NB5510

Catalog No. 191305699

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

  • Feature a central slot in the lower half of the board to immobilize each leg separately
  • Two handholds at tapered end allow more stable transport and angled edges for easy log-rolling
  • Strong, one-piece HDPE construction is impervious to all bodily fluids, easy to decontaminate, and 100% x-ray translucent
  • Board is buoyant and can be used to float a patient in the water
  • Available with 10 or 18 pins

Order Info

Load capacity: 450 lb. (204kg). L x W x H: 72 x 16 x 1.75 in. (183 x 41 x 6cm). Weight: 14.5 lb. (7kg).

Warranty

Two years

Videos
SDS
Documents

Documents

Promotions

Promotions