missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Fiberglass Fire Emergency & Disaster Sign: FIRE ASSEMBLY POINT, pictogram
Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to raise awareness in fire emergencies or disasters.
$46.08 - $94.95
Specifications
Material | Fiberglass |
---|---|
Quantity | 1 Ea. |
Adhesive Type | Non-adhesive |
Mounting Type | Corner Holes |
Max. Temperature (English) | 194°F |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
19-109-850
|
Brady™
139586 |
14 x 10 in. |
Each for $46.08
|
|
|||||
19-109-852
|
Brady™
139588 |
24 x 18 in. |
Each for $94.95
|
|
|||||
19-109-851
|
Brady™
139587 |
20 x 14 in. |
Each for $79.97
|
|
|||||
Description
- Fiberglass out-performs all other sign materials in terms of strength, durability, and longevity
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
- For indoor and outdoor use
- Fiberglass out-performs all other sign materials in terms of strength, durability, and longevity
Specifications
Fiberglass | |
Non-adhesive | |
194°F | |
0.0984 in. | |
-40°F to 194°F | |
Green on White |
1 Ea. | |
Corner Holes | |
-40°F | |
Rectangular | |
FIRE ASSEMBLY POINT |