Learn More
Thermo Scientific™ Fiberlite™ F13-14 x 50cy Fixed Angle Rotor
Execute a complete workflow in a single conical tube, achieving time and cost efficiencies as well as waste reduction with this fixed angle rotor.
Supplier: Thermo Scientific™ 46922
Description
Support a complete workflow in single conical tube with the Thermo Scientific™ Fiberlite™ F13-14 x 50cy Fixed Angle Rotor, which enables time and cost efficiencies as well as waste reduction.
Features:
- Reduce run times with higher G-forces achieved through lightweight carbon fiber rotors
- Corrosion- and fatigue-resistant design for structural integrity
- Backed by a 15-year warranty
- Compatible with Thermo Scientific™ Nalgene™ bottles and tubes for complete centrifuge solutions
Compatible with:
Beckman™ J2 Series, Avanti Series (except Avanti J-HC), Thermo Scientific™ Sorvall™ RC 6 Plus Series, Jouan KR22i and Hitachi™ Himac™ CR21/CR22 Series centrifuges
Recommended for:
Subcellular fractions, bacteria pelleting, lysate clarification, cell membranes, sucrose gradient isolution of large sub cellular particles and gradient separation of cells
Note:
†Performance may vary by centrifuge model.
Specifications
Fiberlite F13-14 x 50cy Fixed Angle Rotor | |
Fixed Angle Rotor | |
29,000 x g | |
153 mm | |
916 | |
29 mm | |
Thermo Scientific™ Sorvall™ RC 6 Plus Centrifuge | |
Biocontainment Certified by CAMR, HPA, Porton Down, U.K. | |
Yes |
Carbon Fiber Composite | |
4 x 50 mL | |
13,000 rpm | |
83 mm | |
115 mm | |
15.5 lb. (7.03 kg) | |
34° | |
15,710 x g | |
Energy efficient, less waste |