missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ Fibre-Metal™ Roughneck™ Ratcheting Hard Hat
Built for strength, toughness and durability, the Roughneck P2 series of injection-molded fiberglass caps have earned a solid reputation on construction sites, in steel plants, foundries, forges, fabrication shops, chemical plants and other extreme jobsite environments.
Supplier: Honeywell™ KP2RWR
Description
- Proprietary injection-molded fiberglass compound offers exceptional impact and crack resistance and is eight times stronger than common high density polyethylene (HDPE) cap shells.
- Best-in-class heat resistance. Meets ANSI-Z89.1-2009 impact resistance tests at extreme temperatures of up to 370°F (P2A) and up to 500°F (P2HN).
- Solid color resin provides a permanent, no-chip, no-peel finish. Available in nine popular colors.
- Smooth, matte finish makes logo imprints crisper and cleaner, so your official company caps look better and last longer.
- The technically-advanced SuperEight suspension balances and spreads weight over a wide area for added comfort and impact protection
Specifications
ANSI Z89.1-2014, CSA Z94.1-2015 | |
Red | |
Quick-Lok™ Connection | |
1 Ea. | |
8-point 3R Rachet | |
0.5 kg |
Injection-molded fiberglass | |
Smooth Matte | |
Fiberglass | |
Roughneck | |
1 lb. |