missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Finnpipette™ F2 Variable Volume Pipette PROMO

Meet the challenges of highly demanding applications where robustness and durability are essential with the sleek, rugged design of these fully autoclavable pipettes.

Supplier:  Thermo Scientific™ P4642010

 View more versions of this product

Catalog No. 14-386-312TI


Explore available promotions

Description

Description

For decades, Thermo Scientific Finnpipette pipetting systems have delivered unmatched productivity and ergonomics across thousands of labs and applications worldwide.

Finnpipette F2: Proven reliable for long-term intensive use

Rugged and Durable
Finnpipette F2 contains tough PVDF components that stand up to harsh chemicals and the damaging effects of UV light. Its rugged design withstands physical use without damage.

Fully Autoclavable

Decontamination of the Finnpipette F2 is simple as there is no need to disassemble the F2 for autoclaving, minimizing disruption and downtime.

Maintenance is Easy

Simply detach the tip cone for efficient daily maintenance or decontamination when not using an autoclave.

Super Blow-out

150% increase in air boost to ensure efficient delivery of micro-volumes and prevent capillary action in 50μL models and below.

Wide Selection of Finntip Pipette Tips

Finntips are designed and manufactured expressly for Finnpipette models, enabling optimal performance, precision and accuracy.

5 Year Warranty
With convenient online registration, and may vary by country.

Specifications

Specifications

±12 to 2.5%
Autoclavable
F2
Finnpipette™ F2
0.2 to 2 μL
10 to 2%
Pink
Finntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10
Pink
1
Variable Volume Pipette
0.002 μL
1 Ea.
Videos
SDS
Documents

Documents

Promotions

Promotions