Learn More
Thermo Scientific™ Finntip™ Flex™ Pipette Tips
The Thermo Scientific™ Finntip™ Flex™ Pipette Tips reduce the amount of force needed to attach and eject tips, significantly lowering the risk of repetitive stress injury (RSI). Ensure a better seal with the pipetter module, for higher accuracy and precision.
$137.14 - $594.48
Specifications
Filtered | Non-Filtered |
---|---|
For Use With (Equipment) | Thermo Scientific Finnpipette |
Product Line | FinnTip Flex |
Catalog Number | Mfr. No. | Description | Volume (Metric) | Color Code | Fit for Purpose | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Volume (Metric) | Color Code | Fit for Purpose | Price | Quantity | ||
14-386-376
|
Thermo Scientific™
94060120 |
Finntip Flex 10, Non-Filtered, Non-sterile, Bulk | 10 μL | Pink | Certified Quality |
Case of 1000 Each for $267.67
|
|
||
14-387-208
|
Thermo Scientific™
94060100 |
Finntip Flex 10, Non-Filtered, Non-sterile, Rack | 10 μL | Pink | Certified Quality |
Case of 960 Each for $181.61
|
|
||
14-387-200
|
Thermo Scientific™
94060310 |
Finntip Flex 200, Non-Filtered, Non-sterile, Rack | 200 μL | Yellow | Certified Quality |
Case of 960 Each for $181.61
|
|
||
14-387-209
|
Thermo Scientific™
94060103 |
Finntip Flex 10, Non-Filtered, Sterile, Rack | 10 μL | Pink | Sterile & PCR Ready |
Case of 960 Each for $347.30
|
|
||
14-387-201
|
Thermo Scientific™
94060313 |
Finntip Flex 200, Non-Filtered, Sterile, Rack | 200 μL | Yellow | Sterile & PCR Ready |
Case of 960 Each for $220.22
|
|
||
14-387-211
|
Thermo Scientific™
94060117 |
Finntip Flex 10, Non-Filtered, Non-sterile, Refill | 10 μL | Pink | Certified Quality |
Case of 1920 Each for $494.33
|
|
||
14-387-203
|
Thermo Scientific™
94060317 |
Finntip Flex 200, Non-Filtered, Non-sterile, Refill | 200 μL | Yellow | Certified Quality |
Case of 96 Each for $306.02
|
|
||
14-387-204
|
Thermo Scientific™
94060320 |
Finntip Flex 200, Non-Filtered, Non-sterile, Bulk | 200 μL | Yellow | Certified Quality |
Case of 1000 Each for $233.96
|
|
||
14-387-70
|
Thermo Scientific™
94060510 |
Finntip Flex 300, Non-Filtered, Non-sterile, Rack | 300 μL | Orange | Certified Quality |
Case of 960 Each for $352.79
|
|
||
14-387-71
|
Thermo Scientific™
94060513 |
Finntip Flex 300, Non-Filtered, Sterile, Rack | 300 μL | Orange | Sterile & PCR Ready |
Case of 960 Each for $225.94
|
|
||
14-387-73
|
Thermo Scientific™
94060517 |
Finntip Flex 300, Non-Filtered, Non-sterile, Refill | 300 μL | Orange | Certified Quality |
Case of 1920 Each for $594.48
|
|
||
14-387-74
|
Thermo Scientific™
94060520 |
Finntip Flex 300, Non-Filtered, Non-sterile, Bulk | 300 μL | Orange | Certified Quality |
Pack of 1000 Each for $137.14
|
|
||
14-387-84
|
Thermo Scientific™
94060710 |
Finntip Flex 1000, Non-Filtered, Non-sterile, Rack | 1000 μL | Blue | Certified Quality |
Case of 960 Each for $325.49
|
|
||
14-387-85
|
Thermo Scientific™
94060713 |
Finntip Flex 1000, Non-Filtered, Sterile, Rack | 1000 μL | Blue | Sterile & PCR Ready |
Case of 960 Each for $225.94
|
|
||
14-387-87
|
Thermo Scientific™
94060717 |
Finntip Flex 1000 refill kit, Non-Filtered, Non-sterile, Refill | 1000 μL | Blue | Certified Quality |
Case of 1536 Each for $533.79
|
|
||
14-387-88
|
N/A | Finntip Flex 1000, Non-Filtered, Non-sterile, Bulk | 1000 μL | Blue | Certified Quality |
Pack of 1000 Each for $300.97
|
|
||
14-387-82
|
Thermo Scientific™
94060810 |
Finntip Flex 1200, Non-Filtered, Non-sterile, Rack | 1200 μL | Turquoise | Certified Quality |
Case of 960 Each for $281.71
|
|
||
14-387-83
|
Thermo Scientific™
94060813 |
Finntip Flex 1200, Non-Filtered, Sterile, Rack | 1200 μL | Turquoise | Sterile & PCR Ready |
Case of 960 Each for $348.92
|
|
||
14-387-213
|
Thermo Scientific™
94060817* |
Finntip Flex 1200 Refill Kit, Non-Filtered, Non-sterile, Refill | 1200 μL | Turquoise | Certified Quality |
Case of 1536 Each for $403.26
|
|
||
14-387-89
|
N/A | Finntip Flex 1200, Non-Filtered, Non-sterile, Bulk | 1200 μL | Turquoise | Certified Quality |
Pack of 1000 Each for $308.34
|
|
||
14-487-90
|
Thermo Scientific™
94060970 |
Finntip Flex 10mL Ext, Non-Filtered, Non-sterile, Bulk | 10 mL | Red | Certified Quality |
Pack of 100 Each for $145.43
|
|
||
Description
Finntip™ Flex™ Pipette Tips are designed to fit Finnpipette™ F1, F2 and Novus pipettes. They enable you to pipette accurately and precisely, with low liquid retention. The compatibility between the tip and the pipette is indicated with color codes. These Flex&trade tips have an ergonomic design that lower the risk of RSI and use less plastic.
Key Features:
- Excellent for single and multichannel pipetting
- Smooth, uniform inner surface of the tips prevents liquid retention
- Available as Sterile or Non-sterile option
- Packaging options: racked, bulk bag or reload tower
- Sterile tips are supplied in vacuum sealed, sterilized, 10 × 96 rack
Softer Finntip Flex Tip
- The softer tip collar reduces the amount of force needed to attach and eject tips, significantly lowering the risk of repetitive stress injury (RSI)
- It also ensures a better seal with the pipetter module, ensuring higher accuracy and precision
Proven quality
- Sterile options certified free of RNase, DNase, DNA, PCR inhibitors, ATP and endotoxin contamination
Versatile Tip Range
- Available in six volume ranges: 0.2-10μL, 1-200μL, 5-300μL, 100-1000μL, 50-1200μL and 10mL Extended (bottle tip)
Immediate traceability
- Each tip rack has ink-jetted lot and volume information; the convenient color-coded racks make it easy to match the compatible Finnpipette with the corresponding Finntip Flex pipette tip rack insert
- Color-coding visible in rack and reload packaging options
Note:
Availability may vary by country.
Specifications
Non-Filtered | |
Thermo Scientific Finnpipette | |
FinnTip Flex |