missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Finntip™ Multistepper Pipette Tips

Perform positive displacement applications with these tips, which are effective for fragile cell suspensions and applications that require outstanding biological purity.

Supplier:  Thermo Scientific™ 9401333

 View more versions of this product

Catalog No. 21-377-69


Explore available promotions

Description

Description

Perform applications that demand the utmost in biological purity; positive displacement applications; and pipetting fragile cell suspensions and macromolecules with Thermo Scientific™ Finntip™ Multistepper Pipette Tips and the Finnpipette Multistepper pipette. Available both as sterile and non-sterile.

Features:

  • For use with Thermo Scientific Finnpipette™ Multistepper Pipetter
  • Length: 8.8cm
  • Volume: 1500μL
Specifications

Specifications

Finntip Multistepper, 10x96/rack, sterile
Non-filtered
Turquoise
8.8cm
Rack
FinnTip
1500 μL
Sterile
3.46 in.
ISO 9001, ISO 14001
Thermo Scientific FinnTip Multistepper
Videos
SDS
Documents

Documents

Promotions

Promotions