missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Finntip™ Multistepper Pipette Tips
Perform positive displacement applications with these tips, which are effective for fragile cell suspensions and applications that require outstanding biological purity.
Supplier: Thermo Scientific™ 9401300
Description
Perform applications that demand the utmost in biological purity; positive displacement applications; and pipetting fragile cell suspensions and macromolecules with Thermo Scientific™ Finntip™ Multistepper Pipette Tips and the Finnpipette Multistepper pipette. Available both as sterile and non-sterile.
Features:
- For use with Thermo Scientific Finnpipette™ Multistepper Pipetter
- Length: 8.8cm
- Volume: 1500μL
Specifications
Finntip Multistepper, 400/box, nonsterile | |
Non-filtered | |
Turquoise | |
8.8cm | |
Thermo Scientific FinnTip Multistepper |
1500 μL | |
Non-sterile | |
3.46 in. | |
ISO 9001, ISO 14001 | |
FinnTip |