missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Fire Extinguisher Label: Vinyl, Black/Blue/Red on White, 1.5 in H x 6 in W

Vinyl, Black/Blue/Red on White, 1.5 in H x 6 in W: High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive

Supplier:  Brady™ 95227

Catalog No. 19-110-216


Only null left
Explore available promotions

Description

Description

  • Good chemical, oil and water resistance
  • Average outdoor durability 8-10 years
Specifications

Specifications

Not Autoclavable
Label
Black/Blue/Red on White
Vinyl
Label
6/Card
6 x 1.5 in. (W x H)
6 in.
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Permanent Acrylic, Self-adhesive
Label
Single-side Printable
English
Rectangle
1.5 x 6 in.
1.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions