missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisher Container™ Precision II™ High Clarity Cleanroom Tubing
Cleanroom tubing to meet your needs.
$380.35 - $2,054.18
Catalog Number | Mfr. No. | Diameter (English) Outer | Thickness (English) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Outer | Thickness (English) | Price | Quantity | |||||
19-034-978
![]() |
Fisher Container™
1N400040 |
4 in. | 4 mil |
N/A
|
|
|||||
19-035-023
![]() |
Fisher Container™
1N400080 |
8 in. | 4 mil |
N/A
|
|
|||||
19-351-166
![]() |
Fisher Container™
1N400200 |
20 in. | 4 mil |
N/A
|
|
|||||
19-351-164
![]() |
Fisher Container™
IN400120 |
12 in. | 4 mil |
N/A
|
|
|||||
19-351-165
![]() |
Fisher Container™
1N400180 |
18 in. | 4 mil |
N/A
|
|
|||||
19-351-173
![]() |
Fisher Container™
1600240 |
24 in. | 6 mil |
N/A
|
|
|||||
19-351-171
![]() |
Fisher Container™
1600080 |
8 in. | 6mil |
N/A
|
|
|||||
Description
- Bulk packed with Certificates of Conformance
- Double bagged
- Tubing optionally provided on plastic cores
- Clear
- Amine-free
Order Info
All tubing is 500 ft. long (152.4m).
Specifications
500 ft. | |
152.4 m |