missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisher Healthcare™ PROTOCOL™ Individual Gram Stains
Manufactured with traditional formulations used by most laboratories
Supplier: Fisher Healthcare™ 265691
Description
- Decolorizer available in two different acetone/isopropanol ratios: 1:4 and 1:1
- Dispenser caps are provided with the 8 oz. and 16 oz. sizes
- Gallon-size Iodine is available as traditional diluent/concentrate or as ready-to-use Lugol's
A $10.00 service charge will be added when ordering Cat. No. 23-291-473 online.
Order Info
All sizes come in polyethylene bottles, except for Lugol's Iodine, which comes in a glass bottle.
Specifications
Decolorizer | |
Dispenser cap | |
Clear | |
Ethanol, Methanol, Acetone |
16 oz. | |
Bottle | |
56.1° to 82°C | |
Gram Stain |