missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Gravity-Fed Eyewash Stations

Perfect for use in areas where plumbed, portable water is unavailable

Supplier:  Fisherbrand™ S19921

Catalog No. 19-120-2303


Explore available promotions

Includes: One 8 oz. (237mL) bottle of water preservative that mixes with potable water to prevent bacteria, fungi and algae growth for six months; stainless-steel wall-mounting bracket; three liners; universal identification sign; and inspection tag

Description

Description

Self-contained, with 7-gallon (26.49L) removable, transparent yellow tank.

  • Tank inverts onto opaque yellow polypropylene pedestal, piercing the protective cap liner to allow water flow (replacement liners sold separately)
  • Eyewash is activated with one quick pull of hinged black arm
  • Molded handles allow easy transport of unit when empty
  • Can be wall mounted or placed on table or countertop
  • The solution tank, made of transparent polycarbonate, shows when to refill or clean
Gravity-Fed Eyewash with Heater Jacket—same as above, but with insulated heater jacket that maintains water temperature at 24°C (75°F) in weather conditions down to -29°C (-20°F).
  • Durable 121-watt silicone rubber heater is enclosed in waterproof yellow jacket
  • Plugs into 120VAC line
  • Indicator lights in clear vinyl pocket verify proper heater operation
  • Secondary thermostat with warning light and manual reset button prevent overheating in case of primary thermostat failure

Place completely assembled unit in fixed location before filling; do not move filled unit. Each time water is changed, water preservative must be added and the liner must be replaced. Contact your Fisher Safety Customer Service Representative to order.

Order Info

Weight: 60 lb. (27.22kg) filled

Certifications

SEI certified to comply with ANSI™ Z358.1-2004.

Warranty

One year

Specifications

Specifications

895.9 oz.
ANSI Z358.1-2004
19 in.
24.17 in.
Transparent tank, yellow Polypropylene pedestal and Stainless Steel wall bracket with universal identification sign, three liners
Wall or Cart
60 lb.
22 in.
26494.92 mL
Yellow
48.3 cm
61.9 cm
Polycarbonate
Gravity-fed Eyewash Station
27.21 kg
55.9 cm
SDS
Documents

Documents

Accessories
Promotions

Promotions