missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Laboratory Grade Spirit Thermometers

Check up to five results to perform an action.

Supplier:  Fisherbrand™ B620040922

 View more versions of this product

Catalog No. S02003E



Explore available promotions

Description

Description

  • Choose from wide range or dual scale
  • Length: 12 in. (30.5cm)
  • Permanently fused markings
  • Thermometers should be stored at a 15° angle minimum

Order Info

Individually packaged.

Specifications

Specifications

Laboratory
12 in.
Glass
Wide Range
-10°C
-10°C to +200°C
Total Immersion
300 mm
Spirit
200°C
14°F to 392°F
1 Division
Videos
SDS
Documents

Documents

Promotions

Promotions