missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Laboratory Grade Spirit Thermometers
Check up to five results to perform an action.
Supplier: Fisherbrand™ B620020422
Description
- Choose from wide range or dual scale
- Length: 12 in. (30.5cm)
- Permanently fused markings
- Thermometers should be stored at a 15° angle minimum
Order Info
Individually packaged.
Specifications
Laboratory | |
305 mm | |
Red Spirit | |
300°F | |
0°F | |
0°F to 300°F |
12 in. | |
Glass | |
Dual Scale | |
150°C | |
-20°C | |
-20°C to +150°C |