missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Laboratory Grade Spirit Thermometers - Total Immersion
Check up to five results to perform an action.
$12.26 - $12.26
Specifications
Grade | Laboratory |
---|---|
Immersion Type | Total Immersion |
Length (English) Overall | 12 in. |
Length (Metric) Overall | 305 mm |
Material | Glass |
Catalog Number | Mfr. No. | Temperature Range (English) | Temperature Range (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Temperature Range (English) | Temperature Range (Metric) | Price | Quantity | ||||
S02003A
|
Fisherbrand™
B620040222 |
-4°F to +230°F | -20°C to +110°C |
Each for $12.26
Case of 25 Each for $306.50
|
|
||||
Description
- Total immersion
- Length: 12 in. (30.5cm)
- Permanently fused markings
- Thermometers should be stored at a 15° angle minimum
Order Info
Individually packaged.
Specifications
Laboratory | |
12 in. | |
Glass | |
Spirit Thermometer | |
-20°C |
Total Immersion | |
305 mm | |
Red Spirit | |
-4°F |