missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Science Education™ Student Grade Spirit Thermometers

Check up to five results to perform an action.

Supplier:  Fisher Science Education™ B620040522

 View more versions of this product

Catalog No. S01963T



Explore available promotions

Description

Description

  • Length: 12 in. (30.5cm)
  • Permanently fused markings
  • Thermometers should be stored at a 15° angle minimum

Order Info

Individually packaged.

Specifications

Specifications

ISO/IEC 17025:2005, A2LA, ANSI/SAMA Z236.1-1983, NIST, DKD
Student
12 in.
Glass
Dual Scale, Partial Immersion
110°C
-10°C
-10°C to +110°C
Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Partial Immersion
305 mm
Red Spirit
230°F
14°F
14°F to 230°F
Videos
SDS
Documents

Documents

Promotions

Promotions