missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisher Science Education™ Student Grade Spirit Thermometers - Partial Immersion
Check up to five results to perform an action.
Supplier: Fisher Science Education™ B620030122
Description
- Partial immersion
- Length: 12 in. (30.5cm)
- Permanently fused markings
- Thermometers should be stored at a 15° angle minimum
Order Info
Individually packaged.
Specifications
ISO/IEC 17025:2005, A2LA, ANSI/SAMA Z236.1-1983, NIST, DKD | |
Student | |
11.8 in. | |
Glass | |
Spirit Thermometer | |
150°C | |
-20°C | |
-20°C to +150°C | |
1°C |
Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries | |
Partial Immersion | |
300 mm | |
Red Spirit | |
230°F | |
-4°F | |
-4°F to +230°F | |
±1.5, ±2 Above 100°C | |
76 mm |