missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Wall Thermometer

This red-spirit-filled thermometer with white-back glass is economical, strong and durable.

Supplier:  Fisherbrand™ B620010222

Catalog No. S01961



Explore available promotions

Description

Description

 

  • Dual scale
  • With enclosed bulb
  • Mounted on a molded plastic case
Specifications
  • Range: -20° to +50°C (0° to 120°F)
  • Dimensions: 2.5 x 10 in. (63 x 250mm)

 

Specifications

Specifications

Enclosed bulb
250 mm
Red Spirit
50°C
-20°C
-20°C to +50°C
10 in.
Glass
120°F
0°F
0°F to 120°F
SDS
Documents

Documents

Promotions

Promotions