missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Propeller for Overhead Stirrers

Three-bladed Propeller for Overhead Stirrers for general purpose mixing.

Supplier:  Fisherbrand™ A521FSR

 View more versions of this product

Catalog No. 14-500-353


Explore available promotions

Description

Description

  • Can be used as single or mounted several on a shaft for thorough agitation
  • Electro-polished stainless steel 316L
  • Secured to shaft with set screws
  • Low shear, high top-to-bottom (axial) pumping capacity with high gas injection
  • Will vortex 5 gallons of water at 3600 rpm
  • High speed, Low to medium viscosity mixing, Axial flow pattern
Specifications

Specifications

1.5 in.
38 mm
Electronic mixer
4 set screws and allen key
Electropolished Stainless Steel
0.31 in.
7.8 mm
Ideal for high speed, low to medium viscosity mixing
Propeller
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions