missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisher Science Education™ 160-Series University/Laboratory Compound Microscopes
Designed for university and laboratory use. Fisherbrand™ 160-Series University/Laboratory Compound Microscope has good optical clarity and reliable mechanical engineering assure years of top performance.
$4220.40 - $4220.40
Specifications
Condenser Type | Abbe 1.25 N.A |
---|---|
Head Style | Binocular |
Lighting Type | LED |
Magnification Power | 40X, 100X, 400X, 1000X |
Product Type | Microscope |
Catalog Number | Mfr. No. | Head Style | Objective Types | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Head Style | Objective Types | Price | Quantity | ||||
36-104-4118
|
Fisher Science Education™
168PH |
Binocular | Plan Phase |
Each for $4,220.40
|
|
||||
Description
- Remarkable optical clarity
- Choice of objective lenses: ASC, semi-plan, plan and phase
- LED energy-efficient illumination
- Large, built-in, low-profile, rackless stage
- Coaxial focusing
- Magnification: 40X, 100X, 400X, and 1000X
Specifications
Abbe 1.25 N.A | |
LED | |
Microscope |
Binocular | |
40X, 100X, 400X, 1000X | |
Limited lifetime, excluding bulb, cord and fuse |