missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ accumet™ AP110 Portable pH Meter Kit
Accurate measurements anytime, anywhere.
Supplier: Fisherbrand™ 13636AP110
Includes: Meter, Accumet™ combination refillable pH/ATC electrode 13-620-AP50A, refill solution, hard carrying case, sample bottles, pH calibration packets, 9V battery and manual
Description
Accurate measurements anytime, anywhere
For Indoor and Outside use. Versatile and rugged enough for the most demanding applications. Soft touch keys with comfort grip make one-handed operation a breeze. Compact design is small enough for a shirt pocket yet smart enough for any laboratory. AP100 Series kits include an unbreakable accumet pH/ATC electrode that is refillable for fast response and longest life.
AP110 pH/mV/Temp meter features:
- Rugged waterproof housing, IP67 rated
- Large LCD with backlighting and plain-language text—easy to see and use
- Wide ranges: -2.00 to +20.00pH, 0 to ±2000.0mV, -5° to +100°C
- Adjustable pH resolution
- 200 data points internal memory
- Slope display
- Auto-off
- Full three-year meter warranty
Specifications
Meter, Accumet™ combination refillable pH/ATC electrode 13-620-AP50A, refill solution, hard carrying case, sample bottles, pH calibration packets, 9V battery and manual | |
-2 to 20 | |
-5°C to +100°C | |
200 | |
3 Years | |
Multiple | |
AP110 Portable pH Meter Kit |
pH, mV, Temperature | |
0 to ±2000 | |
LCD | |
IP-67 | |
Multiple | |
-2 to 20 pH |