missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ accumet™ AP115 Portable pH Meter Kit
Accurate measurements any time, anywhere
Supplier: Fisherbrand™ 13636AP115
Includes: Meter, accumet combination refillable pH/ATC electrode 13-620-AP50A, refill solution, hard carrying case, sample bottles, pH calibration packets, 9V battery and manual.
Description
Accurate measurements any time, anywhere
For indoor and outside use. Versatile and rugged enough for the most demanding applications. Soft touch keys with comfort grip make one-handed operation a breeze. Compact design is small enough for a shirt pocket yet smart enough for any laboratory. Kit includes an unbreakable accumet pH/ATC electrode that is refillable for fast response and longest life.
AP115 pH/mV/Temp meter offers all features of the AP110 meter, plus:
- 0.001pH resolution
- Date/time display to meet GLP requirements
Specifications
Meter, Accumet™ combination refillable pH/ATC electrode 13-620-AP50A, refill solution, hard carrying case, sample bottles, pH calibration packets, 9V battery and manual | |
-2 to 20 | |
0 to ±2000 | |
LCD | |
3 Years | |
0.001pH | |
AP115 Portable pH Meter Kit |
pH, mV, Temperature | |
0.001 | |
-5°C to +100°C | |
GLP | |
Multiple | |
-2 to 20 pH |