missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ accumet™ Glass Membrane Sodium Combination ISE
Combination ISE for determination of sodium ion concentration
Supplier: Fisherbrand™ 13620503A
Description
Combination ISE for determination of sodium ion concentration
Epoxy body sodium combination ISE
- Specially formulated sodium-responsive glass bulb
- Direct measurement of active sodium ion concentration
- Integral calomel reference half-cell with saturated KCl electrolyte
- Porous ceramic junction
- Tough epoxy body
- Low drift, fast response, high selectivity ratio, good thermal stability and wide operating range
- Removable end protector guards against breakage of the glass bulb, permits easy cleaning
- End-cot closure simplifies storage, eliminates soaking bottles
- Continuous electrical shielding and insulation of internal elements, cable and connector
- Extremely stable, reproducible readings with a minimum of electrical noise
- Rapid response time that lowers cost per test
- Individually tested, serialized to meet GLP requirements, and backed by the Fisher Scientific™ Technical Applications staff
- Sodium testing in meats, fish, dairy products, fruit juices, brewing water, groundwater, seawater, soils, body fluids
- Ideal for measurements of small samples or testing in small vessels
- Diameter: body, 0.5 in. (12.7mm); cap, 0.625 in. (16mm)
- Length: 4.5 in.L (11.4cm) body, 1 in.L (2.5cm) cap, 5.5 in.L (14cm) overall. With 30 in. (76.2cm) lead
Specifications
Used for Sodium testing in Meats, Fish, Dairy products, Fruit juices, Brewing water, Groundwater, Seawater, Soils, Body fluids | |
0.5 in. | |
15.8mm | |
Porous Ceramic | |
139.7mm | |
0 to 14 | |
Combination ISE |
BNC | |
12.7mm | |
SP138-500 | |
5.5 in. | |
Epoxy Body | |
0 to 60°C |