missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ accumet™ Mercury-free Conductivity Probes: Two Cell
For use with AR60, AR50, AR20, AB30 benchtop and AP65 portable meters
Supplier: Fisherbrand™ 13620157
Requires : Separate ATC probe for temperature-compensated readings.
Description
For use with AR60, AR50, AR20, AB30 benchtop and AP65 portable meters
Immersion-type cell's unique compact size is the same as a typical pH electrode—allowing use in standard electrode holder.
- Two-cell types with glass or epoxy bodies
- Dual pin connectors
- Cell constants of 0.1, 1.0, or 10.0cm-1
Specifications
10 cm-1 | |
AR60, AR50, AR20, AB30 benchtop and AP65 portable meter | |
Glass | |
Immersed in deionized water |
Conductivity Probe | |
2-pin | |
1000 to 200,000 μS/cm | |
2 Cell Conductivity |