missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ accuTupH™ Rugged Bulb pH Combination Electrodes - Mercury-Free

Optimal for lab use and precise Q.C. measurements.

Supplier:  Fisherbrand™ 13620181

 View more versions of this product

Catalog No. 13-620-181


Explore available promotions

Description

Description

pH combination electrode for lab use and precise Q.C. measurements with a response time of under 10 seconds.

  • pH combination electrode
  • Single junction
  • Temperature range: 80-100°C
  • pH range: 0-14
  • Response time under 10 seconds.
Specifications

Specifications

BNC
Glass
0°C to 100°C
Liquid
Ag/AgCl
<10 sec.
80°C to 100°C
102 mm
10 mm
Single
0 to 14
pH Combination Electrode
pH
0 to ±25 mV
32°F to 212°F
4 in.
0.4 in.
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions