missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ accuTupH™ Rugged Bulb pH Combination Electrodes - Mercury-Free
Optimal for lab use and precise Q.C. measurements.
Supplier: Fisherbrand™ 13620632
Description
pH combination electrode for lab use and precise Q.C. measurements with a response time of under 10 seconds.
- pH combination electrode
- Double junction
- Temperature range: 80-100°C
- pH range: 0-14
- Response time under 10 seconds.
Specifications
BNC | |
Glass | |
0°C to 100°C | |
Liquid | |
Ag/AgCl | |
<10 sec. | |
4 in. | |
0.4 in. |
Double | |
0 to 14 | |
pH Combination Electrode w/ built-in Temperature Control | |
pH, Tris | |
0 to ±25 mV | |
32°F to 212°F | |
102 mm | |
10 mm |