missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Zero Air Generators

Zero air gas generators provide a convenient and safe alternative to cylinder gas for gas chromatography combustion applications. These systems remove organic impurities from existing compressed air sources allowing the user to eliminate expensive bottled zero grade air from their lab.

Supplier:  Fisherbrand™ 7583NAL2352

 View more versions of this product

Catalog No. 14950653


Explore available promotions

Includes:
  • 120V Model: Generator, User Guide, and US Power Cord
  • 230 V Model: Generator, User Guide, and Power Cord

Requires : 120V/60Hz or 230V/50 - 60Hz

Description

Description

  • Produce UHP Zero Air from house compressed air (<0.05 ppm THC)
  • Eliminate inconvenient and dangerous zero air cylinders from laboratory
  • Increases accuracy of analysis and reduces cleaning requirement of detector
  • Qualitative SMART-display provides operational status at glance
  • Recommended and used by many GC and column manufacturers
  • Silent operation and minimal operator attention required

Warranty

12 months

Specifications

Specifications

CE, CSA, cULus
8 cm
12 in.
5°C to 40°C (41°F to104°F)
Up to 135 psig depending on inlet pressure
120 ± 10%
10 in.
1000cc/min zero air gas generator 120V/60Hz
120V/60Hz
US power cord, User guide
2-3
160
Gas chromatography, Flame ionization detector (GC-FID) flame photometric detector (GC-FPD), Electrolytic Conductivity Detector (ELCD & Hall ELCD), other combustion detectors
60 Hz
Zero Air Gas Generator
3 in.
1 L/min.
30 cm
1/4 in. NPT (female)
1/4 in.
3 kg
25 cm
1.4 in. NPT (female)
Gas Chromatograph
104°F
Varies with inlet. 5 psig less than inlet
1 L/min
12 months on system
Gas purity: <0.1ppm total hydrocarbon as CH4
Videos
SDS
Documents

Documents

Promotions

Promotions