missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cole-Parmer™ HM-200 Large Volume Heating Mantles

Accommodate 60° funnels, pear-shaped flasks, and round-bottom flasks

Supplier:  Cole-Parmer™ 3601321

 View more versions of this product

Catalog No. 11-747-315

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

  • Bottom opening allows use with 60° funnels of various diameters
  • Accept large capacity flasks—between 10 to 22 liters
  • Three separate electrical circuits let you control heating of top, middle, and bottom of flasks independently

A unique V-shaped design of the heating mantle accommodates both pear-shaped and round-bottom flasks. Coiled heating element, suspended within a thermal insulating material, provides optimal heat transfer and support. The outer casing remains cool to the touch even when the heating element temperature is at 842°F (450°C).

Control heat throughout the mantle using three separate electrical circuits each controlled with its own dial switch. This enables independent temperature control of top, middle, and bottom of the flask. Two colored lights by each control dial indicate power on and heat on. Powder-coated aluminum housing makes it easy to clean. Heating mantles feature three support rod clamps that can hold 1/2 in. dia support rods.

Certifications

CE marked

Specifications

Specifications

5.2 gal., 20L
18.7 lb.
5.2 gal.
20 L
8.5kg
Videos
SDS
Documents

Documents

Promotions

Promotions