missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cole-Parmer™ HM-200 Large Volume Heating Mantles
Accommodate 60° funnels, pear-shaped flasks, and round-bottom flasks
Supplier: Cole-Parmer™ 3601323
Description
- Bottom opening allows use with 60° funnels of various diameters
- Accept large capacity flasks—between 10 to 22 liters
- Three separate electrical circuits let you control heating of top, middle, and bottom of flasks independently
Control heat throughout the mantle using three separate electrical circuits each controlled with its own dial switch. This enables independent temperature control of top, middle, and bottom of the flask. Two colored lights by each control dial indicate ''power on'' and ''heat on.'' Powder-coated aluminum housing makes it easy to clean. Heating mantles feature three support rod clamps that can hold 1/2 in. dia support rods.
Certifications
CE marked
Specifications
5.8 gal., 22L | |
18.7 lb. | |
5.8 gal. |
22 L | |
8.5kg |