missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Corrosion Resistant Shaft and Propellers for Overhead Stirrers
Will resist chemicals and prevent build-up.
Supplier: Fisherbrand™ 370209037
Description
- Constructed with thick Virgin PTFE outer-shell
- Rigid stainless steel inner core
- Shaft 10mm OD x 1/4 in. Dia. core
- Inner shaft is 1 in. longer than outer shell allowing for chucking directly on the stainless steel section of the shaft
Specifications
0.39 in. | |
1 cm | |
Overhead Stirrer | |
30.48 cm |
2.5 in. | |
6.35 cm | |
12 in. | |
Shaft with Propeller |