missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Corrosion Resistant Shaft and Propellers for Overhead Stirrers

Will resist chemicals and prevent build-up.

Supplier:  Fisherbrand™ 370209038

 View more versions of this product

Catalog No. 14-512-905


Explore available promotions

Description

Description

  • Constructed with thick Virgin PTFE outer-shell
  • Rigid stainless steel inner core
  • Shaft 10mm OD x 1/4 in. Dia. core
  • Inner shaft is 1 in. longer than outer shell allowing for chucking directly on the stainless steel section of the shaft

Specifications

Specifications

0.39 in.
1 cm
Overhead Stirrer
45.72 cm
PTFE, Steel
3.5 in.
8.89 cm
18 in.
Shaft with Propeller
Videos
SDS
Documents

Documents

Promotions

Promotions