missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Econo Traceable™ Refrigerator Thermometer, Econo Traceable thermometer
Inexpensive refrigerator thermometer with easy-view display
Includes: Long-life, 1.5V silver-oxide battery
Description
Fisher Scientific™ Econo Traceable Refrigerator Thermometers are ideal for monitoring temperatures in storerooms, labs, offices, hoods, and cabinets. With easy-view display.
- Switchable °F/°C temperature range
- Always-hold™ suction cup allows secure placement anywhere inside refrigerator; also supplied with Velcro™ fasteners
- Display updates every 30 seconds; allows capturing reading without any effect from open refrigerator door
- Easy-view, LCD digit height is 0.5 in.
- Accuracy is ±1°C in the range of 0 to 25°C and ±1.5°C outside range; resolution of 0.1°
Order Info
- Dimensions: 1 x 2.5 x 0.37 in. (2.5 x 6.4 x 1.1cm)
- Weight: 0.5 oz. (14.17g)
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.
Specifications
0.39 x 1 x 2.5 in. (1 x 2.5 x 6.4 cm) | |
2.5 in. | |
1.5V Silver Oxide battery | |
0.1°C | |
10 g | |
Econo Traceable Ultra Thermometer | |
131°F | |
14.2°F | |
14.2°F to 131°F | |
±0.5°C | |
2.5 cm |
Monitoring temperature in storerooms, labs, offices, hoods and cabinets | |
6.4 cm | |
10 mm | |
0.5 oz. | |
1 in. | |
0.39 in. | |
55°C | |
-10°C | |
-9.9°C to +55°C | |
Digital LCD |