missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Filling Solution: Saturated KCl, 29.8%

For calomel single-junction electrodes; outer chamber of Ag/AgCl double-junction electrodes; Fluoride, Sodium Combination ISEs, accupHast and accuTupH electrode outer chambers.

Supplier:  Fisher Chemical FLSP138500

Catalog No. SP138-500



Explore available promotions

Description

Description

 

  • Saturated KCl electrolyte
  • For all calomel single-junction electrodes
  • For outer chamber of Ag/AgCl double-junction electrodes
  • For Fluoride Combination ISEs 13-620-528 and 13-620-529
  • For Sodium Combination ISEs 13-620-502, 13-620-503
  • For outer chanber of accupHast, accupHast R, accuTupH, accuTupH plus double-junction electrodes
  • In 500mL HDPE plastic bottle

 

Specifications

Specifications

100°C
500 mL
Saturated at 20°C
Saturated KCl
HDPE Bottle
16.9 oz.
Colorless
Calomel single-junction Electrode, outer chamber of Ag/AgCl double-junction Electrode, Fluoride, Sodium combination ISEs, AccupHast™ and AccuTupH™ Electrode outer chamber
-10°C
Soluble
Videos
SDS
Documents

Documents

Promotions

Promotions